High Capacity Executive Stapler
- Mfr # 82415
- Zoro # G923723533
product price:Â
$
28.59
/ea
Key Features
Includes
1 Stapler
Color
Gray, Black
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82415
- Zoro #
- G923723533
- UPC #
- 026487824151
- Country of Origin
- China
Details
- Includes
- 1 Stapler
- Color
- Gray, Black
- Material
- Metal
Description
This stapler features a modern design for the office professional. Durable metal construction with non-skid base. Jam resistant mechanism; open channel and push front loading. Rotating anvil for stapling or pinning. Adjustable throat depth of up to 3". Uses standard 1/4" and 5/16" staples, can staple up to 50 sheets. Full strip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.