Shop CHARLES LEONARD
See all product information
Create Account
Multi-Purpose Eraser, 5" Length, 24PK
- Mfr # CHL74500-2
- Zoro # G223723561
product price:Â
$
68.39
/pk of 24, $2.85/ea
Key Features
Color
Black
Material
Felt
Size
5 in x 2 in x 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHL74500-2
- Zoro #
- G223723561
- UPC #
- 194629124916
- Country of Origin
- China
Dimensions
- Size
- 5 in x 2 in x 1 in
Details
- Color
- Black
- Material
- Felt
Description
Multi-purpose eraser removes markings quickly and cleanly. Ideal for use on all dry erase surfaces and for standard chalkboards. Cleans with soap and water for long life. Measures 5" x 2" x 1". Each pack includes 12 erasers. Sold as 2 packs for a total of 24 erasers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.