Shop ZEBRA PEN
See all product information
Create Account
StylusPen Telescopic Ballpoint 1.0mm 6 A
- Mfr # 36301
- Zoro # G2548709
product price:Â
$
4.29
/ea
Sold in multiples of 120 for
$514.80
Key Features
Ink Color
Assorted
Barrel Material
Metal
Features
Easy Glide, Telescopic Mechanism, Stylus
Refillable
Yes
Retractable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36301
- Zoro #
- G2548709
- UPC #
- -
- Country of Origin
- China
- Ink Color
- Assorted
- Item
- StylusPen Telescopic Ballpoint 1.0mm 6 A
- Barrel Material
- Metal
- Features
- Easy Glide, Telescopic Mechanism, Stylus
- Refillable
- Yes
- Retractable
- Yes
- Product Line
- StylusPen
Dimensions
- Pen Point Size
- 1 mm
Description
StylusPen Telescopic Ballpoint 1.0mm 6 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.