Shop CHARLES LEONARD
See all product information
Create Account
Natural Rubber Wedge Pink Erasers, Small, Box of 36, 36PK
- Mfr # 71536
- Zoro # G723723528
product price:Â
$
21.89
/pk of 36, $0.61/ea
Key Features
Material
Natural Rubber
Color
Pink
Size
3/4 in x 2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71536
- Zoro #
- G723723528
- UPC #
- -
- Country of Origin
- Malaysia
- Material
- Natural Rubber
- Color
- Pink
Dimensions
- Size
- 3/4 in x 2 in
Description
Pink erasers are made from natural rubber. The natural rubber is soft, pliable rubber that erases consistently which produces smudge free erasers. Erases clearly with out crumbling. Includes 36 erasers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.