2 in 1 Correction Fluid with Foam Brush Applicator & Pen Tip, 0.74 FL OZ (22 mL), 12PK
- Mfr # 1611
- Zoro # G723724129
product price:Â
$
32.39
/pk of 12, $2.70/ea
Key Features
Color
White
Material
Plastic Bottle; Metal Tip; Foam Brush; Correction Fluid
Size
0.74 fl Oz (22 ml)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1611
- Zoro #
- G723724129
- UPC #
- 194629143047
- Country of Origin
- China
- Color
- White
- Material
- Plastic Bottle; Metal Tip; Foam Brush; Correction Fluid
Dimensions
- Size
- 0.74 fl Oz (22 ml)
Description
The 2 in 1 Correction fluid allows for both precise and wide coverage. The needle-point tip allows you to precisely cover small areas, fine lines, and details. The foam brush applicator makes application easier. Our faster-drying formula features bright white fluid that blends well with white paper and covers handwritten and printed ink, even permanent marker. This product is great for correcting most pens, markers, and ink from fax, computer, and photocopy printouts, photocopies, typewritten documents, and handwritten notes. We've got you covered with our assortment of correction fluids, tape, and pens. You no longer need to worry about redoing your work due to a minor mistake. The fluid dries quickly to a smooth finish, allowing you to rewrite over the mistake. Remember to shake well before using and then stroke across the paper without dabbing. Allow it to dry before writing over it. Sold as a pack of 12.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.