Shop CHARLES LEONARD
See all product information
Create Account
Nickel-Plated Steel Safety Pins, 2", 144PK
- Mfr # 83200
- Zoro # G723723962
product price:Â
$
20.69
/pk of 144, $0.14/ea
Key Features
Color
Silver
Includes
144 safety pins
Material
Nickle-plated steel
Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83200
- Zoro #
- G723723962
- UPC #
- 026487832002
- Country of Origin
- China
- Color
- Silver
- Includes
- 144 safety pins
- Material
- Nickle-plated steel
Dimensions
- Size
- 2 in
Description
Smooth, sharp points for safe, easy penetration. Nickel-plated steel pins feature rust resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.