Charlotte PVC005021400HA 3 x 3 x 2 in. Wye

  • Mfr # 44348

  • Zoro # G903934355


product price: $22.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44348
Zoro #
G903934355
UPC #
611942035694
Country of Origin
United States

Description

Features
  • End 1 Diameter: 3 in.
  • End 1 Type: Hub
  • End 2 Diameter: 3 in.
  • End 2 Type: Hub
  • End 3 Diameter: 2 in.
  • End 3 Type: Hub
  • Material: PVC
  • Product Type: Long Turn Wye
  • Fits For: Drain, Waste and Vent Applications
  • Compatible Pipe Material: PVC
  • Color Family: White
  • Application: For Central Brass Faucets
  • Outlet: H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.