Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Create Account
Charlotte Pipe Schedule 80 1-1/4 in. Slip X 1-1/4 in. D FPT PVC Pipe Adapter 1 pk
- Mfr # PVC 08101 1600
- Zoro # G3878608
product price:
$
10.15
/ea
Key Features
Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVC 08101 1600
- Zoro #
- G3878608
- UPC #
- 611942075010
- Country of Origin
- United States
Details
- Fitting Schedule/Class
- Schedule 80
- Item
- PVC Pipe Fitting
- Pipe Fitting Material
- PVC
- Material
- PVC
- Fitting Schedule Class
- Schedule 80
Description
PVC schedule 80 fittings are for pressure applications and have a thicker wall than schedule 40. PVC schedule 80 is highly durable, with high tensile and impact strength, commonly used in industrial applications. It has better sound deadening qualities than PVC and ABS foam core. Installation requires the use of primer and solvent cement.
- • Conforms to standards - ASTM D 1784, ASTM D 2467, ASTM D 2464, ASTM F 1970 and NSF 61
- • Require no special tools for cutting
- • Used with the distribution of pressurized liquids only
- • Socket X female pipe thread
- • Easy to install
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.