
1/2in. CPVC CTS 45Deg. Elbow, S x S
Mfr # CT45L12
Zoro # G212121330
product price: $0.70
/eaSold in multiples of 12 for $8.40
Key Features
Standards
ANSI 14
Outside Dia.
1.19 in
Color
Cream
Overall Pipe Length
1.46 in
Basic Pipe Fitting Material
CPVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT45L12
Zoro #
G212121330
UPC #
717510256499
Country of Origin
United States
Dimensions
Outside Dia.
1.19 in
Overall Pipe Length
1.46 in
Details
Standards
ANSI 14
Color
Cream
Basic Pipe Fitting Material
CPVC
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.