Zoro Homepage

1/2in. CPVC CTS Tee, S x S x S

  • Mfr # CTT012

  • Zoro # G012121202


product price: $0.63
/ea
Sold in multiples of 14 for $8.82

Key Features

Standards
ANSI 14
Basic Pipe Fitting Material
CPVC
Color
Cream
Outside Dia.
1.30 in
Overall Pipe Length
1.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTT012
Zoro #
G012121202
UPC #
717510256581
Country of Origin
United States

Dimensions

Outside Dia.
1.30 in
Overall Pipe Length
1.76 in

Details

Standards
ANSI 14
Basic Pipe Fitting Material
CPVC
Color
Cream

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.