Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Create Account
1.5 DWV MPT Plug
- Mfr # PVC 00106 0600HA
- Zoro # G323777808
product price:Â
$
1.45
/ea
Sold in multiples of 50 for
$72.50
Key Features
Height (In.)
1.38 in
Length
1.9 in
Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVC 00106 0600HA
- Zoro #
- G323777808
- UPC #
- 611942032518
- Country of Origin
- United States
Dimensions
- Height (In.)
- 1.38 in
- Length
- 1.9 in
- Width
- 1-1/2 in
Details
- Item
- Plug
Description
1.5 inch DWV MPT Plug made of durable PVC by Charlotte Pipe & Foundry for plumbing and drainage applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.