Zoro Homepage

1in. CPVC CTS 90Deg. Elbow, S x S

  • Mfr # CTL100

  • Zoro # G812121433


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Standards
ANSI 14
Color
Cream
Outside Dia.
2.20 in
Basic Pipe Fitting Material
CPVC
Overall Pipe Length
2.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL100
Zoro #
G812121433
UPC #
717510256550
Country of Origin
United States

Dimensions

Outside Dia.
2.20 in
Overall Pipe Length
2.20 in

Details

Standards
ANSI 14
Color
Cream
Basic Pipe Fitting Material
CPVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.