Shop CHARLOTTE PIPE AND FOUNDRY
Additional $70.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1''x20 ' Purple PVC Pressure Pipe for Reclaimed Water Usage
- Mfr # PVC 04010B 0800RW
- Zoro # G121884982
product price:Â
$
83.19
/ea
Key Features
Max. Pressure
450 psi
Color
Purple
Overall Pipe Length
20 ft
Application
Reclaimed Water
Pipe Schedule
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVC 04010B 0800RW
- Zoro #
- G121884982
- UPC #
- 611942129874
- Country of Origin
- United States
- Max. Pressure
- 450 psi
- Color
- Purple
- Application
- Reclaimed Water
- Pipe Schedule
- 40
Dimensions
- Overall Pipe Length
- 20 ft
- Outside Dia.
- 1.32 in
Description
PVC schedule 40 reclaimed cold water pressure pipe. Purple in color to meet Texas codes for reclaimed water usage. Do not use plastic pipe and fittings for compressed air systems. Installation requires the use of primer and solvent cement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.