Zoro Homepage

3 in. MPT PVC DWV Adapter

  • Mfr # 42614

  • Zoro # G710680742


product price: $18.15
/ea

Key Features

Pipe Fitting Material
PVC
Fitting Connection Type
MNPT x Hub
Fitting Schedule/Class
30
Standards
ASTM D 1784, ASTM D 2949, NSF STANDARD 14
Pipe Size - Pipe Fitting
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42614
Zoro #
G710680742
UPC #
611942037308
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3 in

Details

Pipe Fitting Material
PVC
Fitting Connection Type
MNPT x Hub
Fitting Schedule/Class
30
Standards
ASTM D 1784, ASTM D 2949, NSF STANDARD 14
Temp. Range
32 to 140°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.