Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. 45 deg Pipe Elbow

  • Mfr # 43434

  • Zoro # G510680805


product price: $22.95
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
40
Standards
ASTM D 3965, ASTM D 2661, ASTM D 3311, CSA Listed, NSF STANDARD 14
Pipe Size - Pipe Fitting
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43434
Zoro #
G510680805
UPC #
611942028788
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
40
Standards
ASTM D 3965, ASTM D 2661, ASTM D 3311, CSA Listed, NSF STANDARD 14
Temp. Range
32 to 140°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.