
Charlotte Pipe 1-1/2 in. Hub X 1-1/2 in. D FPT ABS Adapter
Mfr # ABS001010600
Zoro # G3873172
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
Pipe Schedule
40
Material (Pipe)
ABS
Temp. Range
32 to 140°F
Standards
ASTM D 3965, ASTM D 2661, ASTM D 3311
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABS001010600
Zoro #
G3873172
UPC #
611942027064
Country of Origin
United States
Details
Pipe Schedule
40
Material (Pipe)
ABS
Temp. Range
32 to 140°F
Standards
ASTM D 3965, ASTM D 2661, ASTM D 3311
Description
ABS Plus is for drain, waste and vent purposes only. It is lightweight, has a PVC core. ASTM F 628 specification covers coextruded ABS plastic drain, waste and vent pipe made to schedule 40 iron pipe size (IPS). ASTM D 2661 specification covers fittings and single extruded (solid wall) (ABS) plastic drain, waste and vent pipe made to schedule 40 iron pipe sizes.
- • Require no special tools for cutting and to be installed with solvent cement
- • Black pipe and fittings are used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
- • Not intended for pressure use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.