Charlotte Pipe 1-1/2 in. Hub X 1-1/2 in. D Hub ABS U-Bend

  • Mfr # ABS007000600HA

  • Zoro # G605305385


product price:  $10.79
/ea

Key Features

Material
ABS Plastic
Color
Black
Certification
ASTM D 3965, ASTM D 2661, ASTM D 3311; CSA Listed; NSF STANDARD 14
Nominal Connection Size
1-1/2 in
Operating Temperature Range
32 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS007000600HA
Zoro #
G605305385
UPC #
611942030743
Country of Origin
United States

Dimensions

Nominal Connection Size
1-1/2 in
Diameter
1-1/2 in

Details

Material
ABS Plastic
Color
Black
Certification
ASTM D 3965, ASTM D 2661, ASTM D 3311; CSA Listed; NSF STANDARD 14
Operating Temperature Range
32 to 140°F
Pipe Schedule
40

Description

ABS fittings are for drain, waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F.


  • • Lightweight
  • • Meets ASTM D 2661
  • • Requires no special tools for cutting and is easily installed by solvent cementing (no primer required)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.