Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Create Account
Charlotte Pipe 1-1/2 in. Hub X 1-1/2 in. D Spigot ABS 40 Degree Street Elbow
- Mfr # ABS003230600
- Zoro # G3878617
product price:
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Pipe Schedule
40
Temp. Range
32 to 140°F
Material (Pipe)
ABS
Standards
ASTM D 3965, ASTM D 2661, ASTM D 3311
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS003230600
- Zoro #
- G3878617
- UPC #
- 611942028801
- Country of Origin
- United States
Details
- Pipe Schedule
- 40
- Temp. Range
- 32 to 140°F
- Material (Pipe)
- ABS
- Standards
- ASTM D 3965, ASTM D 2661, ASTM D 3311
Description
ABS fittings are for drain, waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
- • Conforms to Standard: ASTM D 3965, ASTM D 2661, ASTM D 3311 and NSF 14
- • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- • For use where systems will not exceed 140 F
- • Not intended for pressure use
- • Require no special tools for cutting and to be installed with solvent cement
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.