Charlotte Pipe 1-1/4 in. MPT X 1-1/2 in. D Spigot ABS Trap Adapter

  • Mfr # ABS00103P0600

  • Zoro # G3877488


product price:  $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Pipe Schedule
40
Standards
ASTM D 3965, ASTM D 2661, ASTM D 3311
Material (Pipe)
ABS
Temp. Range
32 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABS00103P0600
Zoro #
G3877488
UPC #
611942027194
Country of Origin
United States

Details

Pipe Schedule
40
Standards
ASTM D 3965, ASTM D 2661, ASTM D 3311
Material (Pipe)
ABS
Temp. Range
32 to 140°F

Description

ABS fittings are for drain, waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F.


  • • Conforms to Standard: ASTM D 3965, ASTM D 2661, ASTM D 3311 and NSF 14
  • • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • • For use where systems will not exceed 140 F
  • • Not intended for pressure use
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.