Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charlotte Pipe 2 in. Hub X 1-1/2 in. D Spigot ABS Flush Bushing

  • Mfr # ABS001070800

  • Zoro # G3877707


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Pipe Schedule
40
Standards
ASTM D 3965, ASTM D 2661, ASTM D 3311
Temp. Range
32 to 140°F
Material (Pipe)
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS001070800
Zoro #
G3877707
UPC #
611942027668
Country of Origin
United States

Details

Pipe Schedule
40
Standards
ASTM D 3965, ASTM D 2661, ASTM D 3311
Temp. Range
32 to 140°F
Material (Pipe)
ABS

Description

ABS Plus is for drain, waste and vent purposes only. It is for Non-Pressure systems where temperatures will not exceed 140° F. It is lightweight, has a PVC core, requires no special tools for cutting and is easily installed by solvent cementing (no primer required).


  • • Fits for drain, waste and vent applications
  • • Lightweight, easy to install
  • • For use where systems will not exceed 140 degree F
  • • Not intended for pressure use
  • • Require no special tools for cutting and to be installed with solvent cement
  • • Low chemical resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.