Charlotte Pipe Flowguard 1/2 in. Socket X 1/2 in. D Socket CPVC 90 Degree Elbow 1 pk

  • Mfr # CTS023000600

  • Zoro # G005309938


product price:  $0.73
/ea
Sold in multiples of 25 for $18.25

Key Features

Pipe Fitting Material
CPVC
Fitting Schedule/Class
SDR 11
Standards
ASTM D 1784, ASTM D 2846; CSA Listed; NSF STANDARD 14, NSF STANDARD 61
Specific Fitting Shape
90 Degrees
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTS023000600
Zoro #
G005309938
UPC #
611942049820
Country of Origin
United States

Dimensions

Connection Size
1/2 in

Details

Pipe Fitting Material
CPVC
Fitting Schedule/Class
SDR 11
Standards
ASTM D 1784, ASTM D 2846; CSA Listed; NSF STANDARD 14, NSF STANDARD 61
Specific Fitting Shape
90 Degrees
Max. Pressure
100 psi
Temp. Range
32 to 180°F
Color
Cream

Description

FlowGuard gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods, does not rust or corrode, is easy to install (no primer required). FlowGuard gold is also energy efficient, with better heat retention and lower hot water heating cost as compared to metallic systems.


  • • Resistant to corrosion, pitting and scaling
  • • Cream colored pipe and fittings used for hot and cold water distribution
  • • It is non-toxic and meets the most stringent standards in the industry
  • • Copper tube size intended for pressure use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.