Charlotte Pipe & Foundry PVC001011600HA 6 in. Female Adapter White

  • Mfr # 4090296

  • Zoro # G303978942


product price:  $28.75
/ea

Key Features

Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Schedule
40
Basic Fitting Material
PVC
Temp. Range
32 to 140°F
Outside Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4090296
Zoro #
G303978942
UPC #
611942032020
Country of Origin
China

Dimensions

Outside Dia.
6 in

Details

Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Schedule
40
Basic Fitting Material
PVC
Temp. Range
32 to 140°F

Description

Features
  • 6" White Hub x FPT Low chemical resistance Bulk
Specifications
  • Dimension: 5" H x 5" W x 7.5" L
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.