Charlotte Pipe & Foundry PVC00300S0800HA 90 deg Pipe Elbow

  • Mfr # 4265971

  • Zoro # G503934397


product price:  $29.65
/ea

Key Features

Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
40
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Size - Pipe Fitting
3 in; 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4265971
Zoro #
G503934397
UPC #
611942033621
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3 in; 2 in

Details

Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
40
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Temp. Range
32 to 140°F

Description

Features
  • Pvc Elbow 90 degree
  • H x H x H/Spigot
  • 3" x 3" x 2"
  • Schedule 40
  • Connects 2" branch or vent line
  • Bulk
Specifications
  • Dimension: 4.3" H x 5" W x 6.5" L
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.