Zoro Homepage
This item is Discontinued.
Charlotte Pipe And Foundry CPVC Adapter, Schedule 80, 1" Pipe Size, CTS x MIP 1WKE4

CPVC Adapter, Schedule 80, 1" Pipe Size, CTS x MIP (Discontinued)

  • Mfr # 1WKE4
  • Zoro # G3285091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WKE4
Zoro #
G3285091
UPC #
032888121171
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"
Fitting Side B Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in

Details

Item
Adapter
Pipe Fitting Material
CPVC
Specific Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
CTS x MIP
Standards
NSF Certified
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
CTS x MIP
Color
White
Max. Temp.
180 Degrees F
Max. Pressure
200 psi
Pipe Fitting Schedule/Class
Schedule 80
Fitting Side B Type
MIP
Fitting Side B Gender
Male
Maximum Operating Pressure
200 psi
Fitting Side A Type
CTS
Schedule
Schedule 80

Description

Adapter, CPVC, Schedule 80, 1 in, CTS, 1 in, Male, MIP, 1 in, 200 psi Maximum Operating Pressure

Restrictions

This item has been restricted from sale in the following states: LA, MD, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.