Zoro Homepage

ELBOW 90 PVC401X1/2SXT

  • Mfr # PVC 02301 2800

  • Zoro # G610069098


product price: $7.95
/ea

Key Features

Pipe Schedule
40
Material - Pipe
PVC
Color
White
Max. Temp.
140°F
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC 02301 2800
Zoro #
G610069098
UPC #
611942081721
Country of Origin
United States

Details

Pipe Schedule
40
Material - Pipe
PVC
Color
White
Max. Temp.
140°F
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.