ELBOW90PVC DWV1.5 in. STREET

  • Mfr # PVC003020800

  • Zoro # G410069212


product price: $8.79
/ea

Key Features

Pipe Schedule
40
Material - Pipe
PVC
Color
White
Max. Temp.
140°F
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC003020800
Zoro #
G410069212
UPC #
611942033706
Country of Origin
China

Dimensions

Outside Dia.
1-1/2 in

Details

Pipe Schedule
40
Material - Pipe
PVC
Color
White
Max. Temp.
140°F
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Specific Fitting Shape
90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.