Charlotte Pipe Schedule 40 1 in. Slip X 1 in. D FPT PVC Pipe Adapter 1 pk
- Mfr # PVC 02101 1000
- Zoro # G005266521
product price:
$
1.35
/ea
Sold in multiples of 25 for
$33.75
Key Features
Connection Size
1 in
Color
White
Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVC 02101 1000
- Zoro #
- G005266521
- UPC #
- 611942037711
- Country of Origin
- United States
Dimensions
- Connection Size
- 1 in
- Pipe Fitting Diameter
- 1 in
Details
- Color
- White
- Material
- PVC
- Temp. Range
- 32 Degrees to 140 Degrees F
- Standards
- ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
- Pipe Schedule
- 40
Description
PVC Schedule 40 is highly durable, with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications, gradual sloping DWV fittings must be used.
- • Fits for plastic drain, waste and vent pipe and fittings
- • White fittings that are used in potable water applications only
- • Intended for pressure use
- • Energy is efficient
- • For use where systems will not exceed 140 degree F
- • Require no special tools for cutting and to be installed with solvent cement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.