Charlotte Pipe Schedule 40 4 in. Hub X 4 in. D Hub PVC Long Turn Wye 1 pk
- Mfr # PVC005021600
- Zoro # G105265943
product price:
$
20.85
/ea
Key Features
Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311
Color
White
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVC005021600
- Zoro #
- G105265943
- UPC #
- 611942035700
- Country of Origin
- United States
Details
- Pipe Schedule
- 40
- Standards
- ASTM D 1784, ASTM D 2665, ASTM D 3311
- Color
- White
- Pipe Fitting Material
- PVC
- Max. Temp.
- 140 Degrees F
Description
PVC DWV fittings are for drain, waste and vent purposes. They are used in gravity fed waste elimination systems and are for non pressure systems where temperatures will not exceed 140 degree fahrenheit. They require no special tools for cutting, and be installed with solvent cementing, threading, flanging, and roll grooved joining.
- • Conforms to meet sandards ASTM D 1784, ASTM D 2665, ASTM D 3311 and NSF 14
- • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- • PVC is lightweight and easy to install
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.