Shop CHARMIN
See all product information
Create Account
Ultra Soft Bathroom Tissue, Mega Roll, Septic Safe, 2-Ply, White, 208 Sheets/Roll, 60PK
Mfr # 80841801
Zoro # G823333061
product price:Â $224.99
/pk 60, $3.75/ea
Free Shipping & Returns
Key Features
Features
Septic Safe
Number of Sheets
208
Sheet Width
4.76 in
Ply
2
Roll Dia.
3.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80841801
- Zoro #
- G823333061
- UPC #
- 30772165614
- Country of Origin
- United States
Dimensions
- Sheet Width
- 4.76 in
- Roll Dia.
- 3.13 in
- Sheet Length
- 13.66 in
Details
- Item
- Bathroom Tissue
- Features
- Septic Safe
- Number of Sheets
- 208
- Ply
- 2
- Color
- White
Description
Outstanding quality, softness and strength. Diamond weave texture. Safe for sewer and septic systems. More absorbent so you use less.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.