
Ultra Soft Bathroom Tissue, Septic Safe, 2-Ply, White, 336 Sheets/Roll, 12PK
Mfr # 08471
Zoro # G115960388
product price: $59.49
/pk 12, $4.96/eaKey Features
Sheet Width
4 in
Number of Sheets
336/Roll
Ply
2
Sheet Length
3.92 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08471
Zoro #
G115960388
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
4 in
Sheet Length
3.92 in
Details
Number of Sheets
336/Roll
Ply
2
Color
White
Item
High Capacity Roll Bath Tissues
Description
Outstanding quality, softness and strength. Diamond weave texture. Safe for sewer and septic systems. More absorbent so you use less.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.