
Ultra Strong Bathroom Tissue, Septic Safe, 2-Ply, White, 363 Sheets/Roll, 18PK (Discontinued)
- Mfr # 34498/4308
- Zoro # G615960932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34498/4308
Zoro #
G615960932
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
4 in
Sheet Length
3.92 in
Details
Item
High Capacity Roll Bath Tissues
Color
White
Ply
2
Number of Sheets
363/Roll
Description
Get sparkly clean with Charmin Ultra Strong. It's 4X stronger when wet and has a diamond weave texture. It's woven like a washcloth and it holds up when you wipe. It even cleans better so you can use less and go longer without changing the roll. Larger rolls mean more bang for your behind so you'll be running back to the store less and less based on number of sheets in Charmin Regular Roll bath tissue. Our Charmin Ultra Strong toilet paper is also 2-Ply and is designed to be clog-safe and septic-safe so you can flush confidentially and keep clean. We all go, why not Enjoy the Go with America's favorite toilet paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.