Shop All Arts & Crafts
Chartpak
Chart Tape, 1/16" x 648", Matte, Black
Mfr # BG6201M
Zoro # G4788178
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.06"
- Length 54 ft
- Color Black
- Material Plastic
- Size 0.06" x 54 ft
Product Information
- Brand Chartpak
- MFR # BG6201M
- Zoro # G4788178
- UPC # 014173010391
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 0.06" |
Length | 54 ft |
Size | 0.06" x 54 ft |
Core Size | 1" |
Details
Description
Chart Tape,1/16" x 648",Matte,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, 2"X2", Supr Stcky, Ast, PK8 (622-8SSAU)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- REGAL GAMES Regal Classic Monster Memory Match Children Card Game Multicolored (265)
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- CHARTPAK Painting Stencil, Letters/Numbers, 4", PK35 (01565)
- CHARTPAK Painting Stencil, Letters/Numbers, 3", PK35 (01560)
- CHARTPAK Chart Tape, 1/8" x 324", Glossy, Black (BG1251)
- CHARTPAK Chart Tape, 1/8" x 324", Matte, Black (BG1251M)
- SHORTCUTS Krylon Short Cuts Gloss White Paint Pen Interior 734.4 g/L 0.33 oz (SCP-913)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- ELMERS Washable School Glue, 5 oz, Dries Clear (E305)
- Chartpak