Zoro Homepage

Maco, LASER/INKJET WHITE FILE FOLDER LABELS, 0.66 X 3.44, WHITE, 50PK

  • Mfr # MLFF31

  • Zoro # G810794516


product price: $17.69
/pk 50, $0.35/ea

Key Features

Color
White
Label Width
43/64in
Adhesive
Permanent
Number of Labels per Sheet
30
Label Length
3 7/16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFF31
Zoro #
G810794516
UPC #
15965065315
Country of Origin
United States

Dimensions

Label Width
43/64in
Label Length
3 7/16in

Details

Item
File Folder Label
Color
White
Adhesive
Permanent
Number of Labels per Sheet
30
Print Technology
Inkjet

Description

Easily format these labels to get a consistent appearance and get your file folders organized. Fit 1/3 cut file folders. Permanent adhesive. Work well in laser and inkjet printers. Shape: Rectangular; Label Size - text: 0.66 x 3.44; Label Colors: White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.