Shop All Letters and Numbers
Chartpak
Press-On Numbers, Vinyl, 4", Black, PK23
Mfr # 01193
Zoro # G5236686
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Character Color Black
- Material Vinyl
- Character Helvetica
Product Information
- Brand Chartpak
- MFR # 01193
- Zoro # G5236686
- UPC # 014173119438
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Height | 4" |
Details
Description
Press-On Numbers,Vinyl,4 In.,Black,PK23, Character Color Black, Character Height 4 in, Character Type Numbers, Material Vinyl, Meets USCG Registration Guidelines No, Package Quantity 23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/White, Polyester (IEX-MPLW-05-XL)
- NMC Caution Confined Space Sign, C444RB (C444RB)
- VF IMAGEWEAR Ls Fr Interlock Henley Khaki 6.25 Oz (SEL2KH RG L)
- ROLL PRODUCTS Item Haz Chem Label, Acetone, PK250 (141538)
- CHARTPAK Numbers, Vinyl, 4", White (01196)
- CHARTPAK Press-On Numbers, Vinyl, 6", Black, PK21 (01198)
- CHARTPAK Letter, Numbers, Vnyl, 1/2"We Pk (CHA01016)
- CHARTPAK Press-On Letters, Vinyl, 4", Black, PK58 (01175)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 4", 23/PK, Black 23PK (CHA01193)
- CHARTPAK Letters, Vinyl, 4"", Blk 58PK (CHA01175)
- STRANCO Reflective Number Label, 2, 2-1/2in H, PK25 (RUM200-2-YB)
- Chartpak Letters and Numbers