Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champion Dust Buster aerosol dusting spray net 10 oz., 12PK

  • Mfr # 5201

  • Zoro # G914542778


product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Depth
10.4 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5201
Zoro #
G914542778
UPC #
-
Country of Origin
United States

Dimensions

Depth
10.4 in
Width
8.5 in

Description

  • •Chase Products Champion Dust Buster aerosol dusting spray net 10 oz. Case 12 cans.
  • •Moisture-free
  • •Leaves no residue
  • •Odorless
  • •Includes extension tube
  • •No harmful solvents

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.