Shop CHASE PRODUCTS
See all product information
Create Account
CHP 20 oz Aerosol Vista Cleer Ammonia-Free Glass Cleaner, 12PK
Mfr # CH472116
Zoro # G912069901
product price:Â $83.85
/pk 12, $6.99/eaKey Features
Ammonia Free
Yes
Container Size
20 oz
Container Type
Aerosol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH472116
- Zoro #
- G912069901
- UPC #
- 758218657119
- Country of Origin
- China
Dimensions
- Container Size
- 20 oz
Details
- Ammonia Free
- Yes
- Container Type
- Aerosol
- Item
- Glass Cleaner
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.