Original Scent Multi-Surface Cleaner Liquid 64 oz
- Mfr # 636
- Zoro # G005297419
product price:
$
11.85
/ea
Sold in multiples of 6 for
$71.10
Key Features
Surfaces for Use On
Hard Nonporous Surfaces
Cleaner Form
Liquid
Size
64 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636
- Zoro #
- G005297419
- UPC #
- 44600006048
- Country of Origin
- United States
Dimensions
- Size
- 64 oz
Details
- Item
- Multi-Surface Cleaner
- Surfaces for Use On
- Hard Nonporous Surfaces
- Cleaner Form
- Liquid
Description
Formula 409 All Purpose Cleaner cuts through grease and leaves your kitchen sparkling. Just spray and watch as it quickly dissolves grime on contact, while also delivering a streak free shine.
- • Use on a variety of hard nonporous surfaces throughout your home
- • Cleans and cuts through grease and grime and deodorizes
- • Kills over 99 percent of germs and prevents mold and mildew growth
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.