Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chase Products Dust n More net 18 oz. 1 Can 5152-1

Dust n More net 18 oz. 1 Can (Discontinued)

  • Mfr # 5152-1
  • Zoro # G614542764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5152-1
Zoro #
G614542764
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Depth
4 in

Description

  • •Chase Products Dust n More net 18 oz. 1 Can.
  • •Lemon-oil emulsion
  • •Can be used as a dust cloth and mop treatment
  • •Does not contain wax or silicone
  • •Fresh lemon scent
  • •SprayAnyWay Valve

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.