Shop CHASE PRODUCTS
See all product information
Create Account
Glass Cleaner, 15 oz, 12 PK
- Mfr # 5142
- Zoro # G114542646
product price:
$
65.35
/pk of 12, $5.45/ea
Key Features
Depth
10.4 in
Width
8.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5142
- Zoro #
- G114542646
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
Dimensions
- Container Size
- 15 oz
- Depth
- 10.4 in
- Width
- 8.50 in
Description
- •Chase Products Champion Sprayon Anti-Fog Plexiglass Cleaner net 15 oz.. Case: 12 cans.
- •Foaming plexiglass cleaner and protectant
- •Does not contain silicones or abrasives
- •Powerful foaming action, superior vertical hold
- •Eliminates static
- •Reduces eye fatigue
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.