Veggie Wash - 16 oz - Case if 12
- Mfr # 973560
- Zoro # G524195494
product price:Â
$
14.55
/ea
Key Features
Rinse Required
No
Fragrance
Citrus
Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 973560
- Zoro #
- G524195494
- UPC #
- -
- Country of Origin
- China
- Rinse Required
- No
- Fragrance
- Citrus
- Item
- Fruit and Vegetable Wash
Dimensions
- Size
- 16 oz
Description
Made with Organic Citrus! All Natural Fruit and Vegetable Wash Safely Removes Waxes, Chemicals and Soil Kosher Good Housekeeping - Since 1909 Stop Rinsing. Start Cleaning! Veggie Wash Laboratory tested and proven to remove unwanted residues (wax, soil and agricultural chemicals) significantly better than water rinsing alone! Veggie Wash uses unique natural organic citrus solvents for effective and safe cleaning. Removes surface contaminants leaving no aftertaste...only the natural flavors of truly clean fruits and vegetables! Made with the magic of citrus...from the makers of Citrus Magic. Size: 16 OZ Pack of: 12 Product Selling Unit : Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.