Sprayon dry air fresheners net 10 oz. Cucumber Melon., 12PK

  • Mfr # 5354

  • Zoro # G614542795


product price:  $85.65
/pk 12, $7.14/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Length
11.2 in
Height
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5354
Zoro #
G614542795
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11.2 in
Height
10.4 in

Description

  • •Chase Products Sprayon® dry air fresheners net 10 oz. Cucumber Melon. Case 12 Cans.
  • •Ordenone completely eliminates unpleasant odors
  • •Effective against smoke and cooking odors
  • •Long-lasting formula
  • •Deodorizes without fallout
  • •dry air fresheners contain Ordenone

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.