Shop RUBBERMAID COMMERCIAL

Passive Air Care Dispenser, 2.9 x 2.8 x 5.41, White

  • Mfr # 1793547

  • Zoro # G5166574


product price:  $21.45
/ea

Key Features

Type
Air Freshener Dispenser
Fragrance
fragrance
Color
White
Refill Life
60 Day
Length
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1793547
Zoro #
G5166574
UPC #
86876212877
Country of Origin
Malaysia

Dimensions

Length
2.5"
Height
5.41 in
Width
2.9 in
Depth
2.5"

Details

Type
Air Freshener Dispenser
Fragrance
fragrance
Color
White
Refill Life
60 Day
Material
Plastic
Item
Air Freshener Dispensers
Net Weight
0.44 lbs
For Use With
Rubbermaid® Commercial CirculAir 90™ Air Care Refills

Description

Battery free Passive Air Care Dispenser compatible with CirculAir 90 Air Care Refills, delivering uninterrupted performance and 90 days or more of maintenance-free fragrance. Each silent-operation dispenser effectively covers mid-size washrooms with three to four stalls or fixtures, up to 6,000 cubic feet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.