Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chase Products Sprayon Quick-Drying, Multi-Purpose Enamel Gloss Candy Apple Red net 10.5 oz., 6PK 4190905

Sprayon Quick-Drying, Multi-Purpose Enamel Gloss Candy Apple Red net 10.5 oz., 6PK (Discontinued)

  • Mfr # 4190905
  • Zoro # G814542700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4190905
Zoro #
G814542700
UPC #
-
Country of Origin
United States

Details

Color
Candy Apple Red

Description

  • •Chase Sprayon® Quick-Drying, Multi-Purpose Enamel Gloss Candy Apple Red net 10.5 oz.. Case: 6 cans.
  • •Dry Time: 8 - 12 minutes to touch, handle after 1 hour
  • •Recoating: Apply light coats a minimum of 15 minutes apart
  • •Cleanup: Mild solvent (mineral spirits, turpentine, paint thinner)
  • •Resist chipping and peeling.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.