
Shop CHASE PRODUCTS
See all product information
SPRAYScents Metered Air Freshener Refill, Lemon, 7 oz Aerosol, Spray, PK12
Mfr # CHA 5189
Zoro # G004417610
product price:Â $79.99
/pk 12, $6.67/eaKey Features
Fragrance
Lemon
Refill Type
Aerosol Spray
Application
Automatic Odor Control
Size
7 oz
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 5189
Zoro #
G004417610
UPC #
-
Country of Origin
United States
Dimensions
Size
7 oz
Details
Item
Air Fresheners/Odor Eliminators
Fragrance
Lemon
Refill Type
Aerosol Spray
Application
Automatic Odor Control
Cleaner Form
Liquid
For Use With
Chase Products 4385189
Net Weight
7.7 lbs
Biodegradable
No
Description
Specialized air-freshener refill contains Ordenone, a proven malodor eliminator. A variety of fresh scents allows you to tailor your environment to please. Each metered spray deodorizes up to 6,000 cubic feet, and if set for 15-minute intervals, each can lasts for up to 30 days. Universal actuator tip accommodates a wide variety of automatic odor control systems, including SPRAYScents dispensers.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.