Shop CHASE PRODUCTS

SPRAYScents Metered Air Freshener Refill, Orange Sun, 7 oz Aerosol Spray, PK12

  • Mfr # CHA 5182

  • Zoro # G404417807


product price:  $80.29
/pk 12, $6.69/ea

Key Features

Type
Aerosol Spray
Fragrance
Orange Sun
Cleaner Form
Liquid
Cleaner Container Size
7 oz
Net Weight
7.6 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 5182
Zoro #
G404417807
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
7 oz

Details

Type
Aerosol Spray
Fragrance
Orange Sun
Cleaner Form
Liquid
Item
Air Fresheners/Odor Eliminators
Net Weight
7.6 lbs
For Use With
Chase Products 4381000
Features
For SPRAYScentsâ„¢ 1000 Dispenser
Application
Automatic Odor Control

Description

Specialized air-freshener refill contains Ordenone, a proven malodor eliminator. A variety of fresh scents allows you to tailor your environment to please. Each metered spray deodorizes up to 6,000 cubic feet, and if set for 15-minute intervals, each can lasts for up to 30 days. Universal actuator tip accommodates a wide variety of automatic odor control systems, including SPRAYScents dispensers.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.