Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Cleaner - Oil Based net 16 oz. 1 Can

  • Mfr # 5197-1

  • Zoro # G014542746


product price: $9.99
/ea

Key Features

Width
8 in
Height
4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5197-1
Zoro #
G014542746
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
4 in
Length
10 in

Description

  • •Chase Products Stainless Steel Cleaner - Oil Based net 16 oz. 1 Can.
  • •Oil-based stainless steel cleaner
  • •Deep cleans
  • •Restores luster
  • •Leaves protective shield
  • •Protects against water spots, stains and fingerprints

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.