Stainless Steel Cleaner - Oil Based net 16 oz., 12PK

  • Mfr # 5197

  • Zoro # G114542851


product price: $82.79
/pk 12, $6.90/ea
Free Shipping & Returns

Key Features

Length
11.2 in
Width
8.5 in
Height
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5197
Zoro #
G114542851
UPC #
-
Country of Origin
United States

Dimensions

Length
11.2 in
Width
8.5 in
Height
10.4 in

Description

  • •Chase Products Stainless Steel Cleaner - Oil Based net 16 oz. Case 12 cans.
  • •Oil-based stainless steel cleaner
  • •Deep cleans
  • •Restores luster
  • •Leaves protective shield
  • •Protects against water spots, stains and fingerprints

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.