Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stone Countertop Cleaner net 19 oz. Can, 2PK

  • Mfr # 5137-2

  • Zoro # G322409236


product price: $16.35
/pk 2, $8.18/ea

Key Features

Width
4.25 in
Color
Green
Length
1.87 in
Height
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5137-2
Zoro #
G322409236
UPC #
-
Country of Origin
United States

Dimensions

Width
4.25 in
Length
1.87 in
Height
10.4 in

Details

Color
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.