This item is Discontinued.

Chase Swinging Door, 10 x 8 ft, Burgundy, PR 96120RDXHDBUR

Swinging Door, 10 x 8 ft, Burgundy, PR (Discontinued)

  • Mfr # 96120RDXHDBUR
  • Zoro # G3450688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96120RDXHDBUR
Zoro #
G3450688
UPC #
-
Country of Origin
United States

Dimensions

Door Height
10 ft
Window Width
16 in
Opening Height
10 ft
Opening Width
8 ft
Door Width
8 ft
Window Height
16 in
Door Thickness
1 1/2 in
Compatible Frame Height
10 ft
Compatible Frame Width
8 ft

Details

Item
Swinging Door
Swinging Door Material
Polyethylene
Swinging Door Core Material
Non-CFC Urethane Core
Includes
24 in Spring Bumpers, Metal Back Spine and Mounting Hardware
Window Material
Polycarbonate
Number of Doors
2
Door Color
Red
Finish
Textured (Polyethylene Eggshell)
Window Color
Clear
Bumpers Included
Yes
Insulation Value
9.86
Door Material
Polyethylene
Window Included
Yes
Hinges
Left and Right Jamb
Standards
USDA
Door Seals Included
Yes
Includes Mounting Hardware
Mounting Hardware Included
Includes Door Seals
Door Seals Included
Door Core Material
Non-CFC Urethane
Includes Bumpers
Bumpers Included
Features
Corrosion-Resistant, Insulated Core, Metal Back Spine, Upper and Lower Hinge
Includes Window
Window Included

Description

Swinging Door, Door Height 10 ft, Door Width 8 ft, Door Color Red, Swinging Door Material Polyethylene, Textured Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 10 ft, Opening Width 8 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards USDA, Swinging Door Core Material Non-CFC Urethane Core, Window Included Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.