This item is Discontinued.

Chase Swinging Door, 7 x 2.5 ft, Medium Brown PRO300S3084MBR

Swinging Door, 7 x 2.5 ft, Medium Brown (Discontinued)

  • Mfr # PRO300S3084MBR
  • Zoro # G3448061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO300S3084MBR
Zoro #
G3448061
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
10 in
Opening Height
7 ft
Opening Width
2 ft 6 in
Door Width
2 ft 6 in
Window Height
16 in
Door Thickness
3/4 in

Details

Item
Swinging Door
Swinging Door Material
ABS
Swinging Door Core Material
Hardwood
Includes
24 in Spring Bumpers
Window Material
Polycarbonate
Number of Doors
1
Door Color
Brown
Finish
Textured
Standards
NSF and USDA
Door Material
ABS
Door Seals Included
Yes
Hinges
Left and Right Jamb
Window Included
Yes
Window Color
Clear
Bumpers Included
Yes
Includes Door Seals
Door Seals Not Included
Includes Window
Window Included
Includes Mounting Hardware
Mounting Hardware Included
Includes Bumpers
Bumpers Included
Door Core Material
Hardwood

Description

Swinging Door, Door Height 7 ft, Door Width 2 ft 6 in, Door Color Brown, Swinging Door Material ABS, Textured Finish, Door Thickness 3/4 in, Number of Doors 1, Window Height 16 in, Window Width 10 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 2 ft 6 in, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Standards NSF and USDA, Swinging Door Core Material Hardwood, Window Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.